Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Polypropylene Freezer Boxes

Catalog No. 11391316 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Holds:
81 (1.5 to 2 mL Micro Tubes/Cryo Vials)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
11-391-316 81 (1.5 to 2 mL Micro Tubes/Cryo Vials)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-391-316 Supplier Bel-Art™ Supplier No. F188520018
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Fits 81 standard 1.5-2.0mL microtubes/cryo vials. Bel-Art™ SP Scienceware™ Polypropylene Freezer Boxes fit 2 in. ultra-low temperature (ULT) freezer racks.

Fits 81 standard 1.5-2.0mL microtubes/cryo vials. Bel-Art™ SP Scienceware™ Polypropylene Freezer Boxes fit 2 in. ultra-low temperature (ULT) freezer racks.

  • 81-place box holds 1.5-2.0mL microtubes in standard 2 in. ULT freezer racks
  • Durable polypropylene; can withstand temperatures to -86°C (-187°F)
  • Clear translucent lids permit easy viewing of samples
  • Alphanumeric grid for easy sample management

Specifications

Color Blue
Material Polypropylene
Shape Square
Type Freezer Box
Holds 81 (1.5 to 2 mL Micro Tubes/Cryo Vials)
Includes Clear Translucent Lids
Min. Temperature (English) -187°F
Min. Temperature (Metric) -86°C
Dimensions (L x W x H) 13.3 x 13.3 x 6.4 cm (5.25 x 5.25 x 2.5 in.)
Length (English) 5.25 in.
Length (Metric) 13.3 cm
Width (English) 5.25 in.
Width (Metric) 13.3 cm
Height (English) 2.5 in.
Height (Metric) 6.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.