Learn More
Bel-Art™ Sterileware™ Double Bagged Sterile Sampling Scoops
Shop All SP Bel-Art & SP Wilmad ProductsDescription
Ideal for multi-zone clean rooms, these one-piece Double-Bagged Sterileware™ Sampling Scoops are the perfect shape and size for taking samples, especially from wide-mouth containers.
- Ten individually packaged scoops are sealed in an outer bag to create multiples layers of protection against contaminants and debris
- When placed on a flat surface they remain upright; can be used as weighing boats
- 2 oz. and 4 oz. sampling scoops have a long handle that increases the distance between the hand and sample
- FDA grade polystyrene safe for food, drug and cosmetic use
- Gamma irradiated sterile to SAL 10-6
- Lot stamped for accurate lot tracing, and shipped with a Certificate of Processing for Sterilization
These sampling scoops are designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.
Specifications
Specifications
| Quantity | 10/Pk. |
| Capacity (English) | 2 oz. |
| Capacity (Metric) | 60 mL |
| Color | White |
| Certifications/Compliance | Certificate of Processing for Sterilization |
| Product Type | Scoop |
| Size | 20.5 x 4.1 x 2.9 cm (8.0625 x 1.625 x 1.125 in.) |
| Length (English) Handle | 5 in. |
| Length (Metric) Handle | 12.7 cm |
| Material | High-impact Polystyrene (FDA Grade) |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.