Learn More
Description
Replacement grids
- Chemical resistant polyoxymethylene plastic
- Can be cleaned with mild detergent, ethanol or isopropyl alcohol
- Autoclavable at121°C (250°F)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Blue |
| Holds | Tubes (13 to 16 mm) |
| Material | Plastic |
| Positions | 60 |
| Shape | Rectangular, Rounded Corners |
| Stackable | Yes |
| Sterility | Non-sterile |
| Length (Metric) | 133 mm |
| Product Type | Grid Set |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.