Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Switch-Grid™ Test Tube Rack Grids

Catalog No. 11123994 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Holds:
Tubes (10 to 13 mm)
Tubes (13 to 16 mm)
Tubes (16 to 20 mm)
Tubes (25 to 30 mm)
Array:
3 x 2
5 x 4
6 x 5
7 x 6
Positions:
12
40
60
84
Color:
Blue
Green
Orange
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Array Positions Color
11-123-994 Tubes (16 to 20 mm) 5 x 4 40 Green
11-123-992 Tubes (10 to 13 mm) 7 x 6 84 Orange
11-123-993 Tubes (13 to 16 mm) 6 x 5 60 Blue
11-123-996 Tubes (25 to 30 mm) 3 x 2 12 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-123-994 Supplier Bel Art™ Supplier No. F187452000

Replacement grids

Replacement grids

  • Chemical resistant polyoxymethylene plastic
  • Can be cleaned with mild detergent, ethanol or isopropyl alcohol
  • Autoclavable at121°C (250°F)

Specifications

Autoclavable Autoclavable
Color Green
Holds Tubes (16 to 20 mm)
Material Plastic
Positions 40
Shape Rectangular, Rounded Corners
Stackable Yes
Sterility Non-sterile
Length (Metric) 133 mm
Product Type Grid Set
Shelves None
Height (Metric) 5.6 mm
Array 5 x 4
Width (Metric) 102 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.