Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wilmad-LabGlass™ SP Scienceware™ 3mm O.D. Thin Walled Precision NMR Tube

Catalog No. 16800429 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Length (Metric):
178 mm
Model:
305-PS-7-5
328-PP-7-5
335-PP-7-5
Field Strength:
200MHz
500MHz
600MHz
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Model Field Strength
16-800-429 178 mm 328-PP-7-5 500MHz
16-800-464 178 mm 335-PP-7-5 600MHz
16-800-281 178 mm 305-PS-7-5 200MHz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.
Catalog No. 16-800-429 Supplier Wilmad-LabGlass™ Supplier No. 665000375
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.

To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts

Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.

  • Inner surface is resistant to strong acid and base at ambient temperature
  • Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
  • Rated as hydrolytic class 1
  • Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438
  • 100% inspection with multiple NIST traceable gauges and optical surface defect checks

Specifications

Material Glass (Type 1, Class A)
Camber (Metric) 13 μm
Concentricity (Metric) 25μm
Length (Metric) 178 mm
Diameter (Metric) Outer 2.9935±0.0065 mm
Diameter (Metric) Inner 2.4195±0.0065 mm
Field Strength 500MHz
Length (English) 7 in.
Thickness (Metric) Wall 0.29 mm
Model 328-PP-7-5
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.