Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wilmad-LabGlass™ SP Scienceware™ 5mm O.D. Thin Walled Quartz NMR Tube

Catalog No. 16800483 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Model:
507-PP-9QTZ-5
528-PP-7QTZ-5
535-PP-7QTZ-5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
16-800-483 535-PP-7QTZ-5
16-800-338 507-PP-9QTZ-5
16-800-458 528-PP-7QTZ-5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 16-800-483 Supplier Wilmad-LabGlass™ Supplier No. 666070575
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Wilmad Precision NMR Quartz Tubes have an extremely low thermal expansion rate and high tensile strength which is 14 times more robust during the cooling/heating process than Type 1 Class A glass tubes

Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.

  • Naturally occurring quartz maintains an over 85% transmission rate (10mm thickness, with consideration of reflection loss) above 265nm that makes quartz tubes preferable in photochemistry studies
  • Half the dielectric constant of Pyrextrademark (TM) glass helps improve the quality factor
  • Low Boron density at or below 0.1 ppm guarantees a clean background in Boron-11 NMR studies
  • Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts
  • To maximize SNR, Precision NMR Quartz Tubes have minimal paramagnetic impurities that would impact shimming
  • Inner surface is resistant to strong acid and base at ambient temperature
  • 100% inspection with multiple NIST traceable gauges and optical surface defect checks

Specifications

Product Type High Precision NMR Sample Tube
Material Quartz
Camber (Metric) 6 μm
Concentricity (Metric) 13 μm
Length (Metric) 178 mm
Diameter (Metric) Outer 4.936±0.0065 mm
Diameter (Metric) Inner 4.2065±0.0065 mm
Field Strength 600MHz
Length (English) 7 in.
Thickness (Metric) Wall 0.38 mm
Model 535-PP-7QTZ-5
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.