Learn More
Description
Includes
Jar, vacuum plate with valve, rubber seal, bell system, and instructions
Requires
Vacuum pump and two AA batteries
- Ringing bell inside sealed glass jar
- As air is gradually pumped out of the jar, the bell becomes faint, then dies
- Bell may be removed for other vacuum experiments
Order Info
Height x O.D.: 8 x 8 in. (20.3 x 20.3cm)
Specifications
Specifications
| For Use With (Application) | Shows that sound waves won't travel through a vacuum |
| Product Type | Bell in Vacuum |
| Height (Metric) | 20.32 cm |
| Includes | Jar, vacuum plate with valve, Rubber seal, bell system and instructions |
| Diameter (Metric) Outer | 20.32 cm |
| Height (English) | 8 in. |
| Diameter (English) Outer | 8 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

