Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Bellows Transfer Pipets

Catalog No. 21381277 Shop All Globe Scientific Products
Change view
Click to view available options
Volume (Metric):
7 mL
15 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
21-381-277 7 mL
21-381-276 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-381-277 Supplier Globe Scientific Supplier No. 138002
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The accordion-shaped, high capacity bulb of the bellows pipet acts as a reservoir for filling and expelling liquids. The bulb provides strong suction for use with viscous liquids.

  • Material: Low Density Polyethylene (LDPE)
  • Packaging: Globe Scientific's non-sterile transfer pipets are packaged in a unique dispenser box. This convenient box is small and compact and ideal for bench-top use. The hinged front panel opens for quick access to the pipets and can be closed when not in use to keep the contents clean.

Specifications

Autoclavable Not Autoclavable
Bulb Draw (Metric) 4.8 mL
Calibrated No
Material LDPE
Sterility Non-sterile
Drops/mL 18
Graduated Yes
Graduations 7 mL
Length (English) 5.5 in.
Packaging Type 100/Pk., 20 Pk/Cs.
Color Natural
Volume (Metric) 7 mL
Length (Metric) 140 mm
Type Graduated Transfer Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.