Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Bemcot™ M-3 and S2 Wipes
BIOPHARMA

Catalog No. 19045444 Shop All Contec Inc. Products
Change view
Click to view available options
Product Type:
M3 Wipes
S2 Wipes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
19-045-444 S2 Wipes
18-999-475 M3 Wipes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-045-444 Supplier Contec™ Supplier No. S2
This item is not returnable. View return policy

Clean sensitive electrical equipment in cleanroom environments. The Contec™ Bemcot™ M-3 and S2 Wipes are extremely absorbent, soft and low linting. An apertured surface promotes particle removal.

  • For ISO Class 6 to 8 (Class 1000 to 100,000) applications
  • Extremely absorbent, soft and low-linting disposable wipes
  • Heat-resistant for cleaning high temperature process equipment and diffusion furnaces
  • Designed for compact disk and magnetic tape industries
  • Arrives quarterfolded to promote proper wiping protocol
  • Designed for use on sensitive electrical equipment in cleanroom environments
  • Made of proprietary 100% filament rayon that absorbs 13 times its weight in liquid
  • Apertured surface promotes particle removal

Order Info

Two sizes available, in quarter-fold style to promote proper wiping protocol.

Specifications

Product Type S2 Wipes
Length (English) 10 in.
Length (Metric) 25.4 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
Material Rayon
Certifications/Compliance ISO Class 6 and 8
Dimensions (L x W) 10 x 10 in.
For Use With (Application) Designed for use on sensitive electrical equipment, and in compact disk and magnetic tape industries
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.