Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medique Ben's™ Repellent Wipes

Catalog No. 19090854 Shop All Medique Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19-090-854 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-090-854 Supplier Medique Supplier No. 8351
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tick and insect repellent with 30% DEET.

  • With 30% DEET
  • 1.25 oz. spray, 4 oz spray, 6 oz spray

Specifications

Product Type Tick and Insect Repellent Wipes with 30% DEET
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.