Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Bench Fume Hood Work Surface

Catalog No. 06000608 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
96 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06-000-608 60 in.
06-000-607 48 in.
06-000-609 72 in.
06-000-610 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-000-608
Add to Cart
Add to Cart

Fisherbrand™ Bench Fume Hood Work Surfaces is designed to be used with any Fisherbrand Bench Hood.

  • 1.25 in. thick modified black epoxy resin work surfaces are required for all bench hoods and are sighed to retain spills.
  • Sinks and cutouts are furnished as options.

Specifications

Material Epoxy
Color Black
Depth (English) 31 in.
Depth (Metric) 78.74 cm
For Use With (Equipment) Fisherbrand Bench Fume Hoods
Height (English) 1.25 in.
Height (Metric) 3.2 cm
Width (English) 60 in.
Width (Metric) 152.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.