Learn More
Description
- 1.25 in. thick modified black epoxy resin work surfaces are required for all bench hoods and are sighed to retain spills.
- Sinks and cutouts are furnished as options.
Specifications
Specifications
| Material | Epoxy |
| Color | Black |
| Depth (English) | 31 in. |
| Depth (Metric) | 78.74 cm |
| For Use With (Equipment) | Fisherbrand Bench Fume Hoods |
| Height (English) | 1.25 in. |
| Height (Metric) | 3.2 cm |
| Width (English) | 72 in. |
| Width (Metric) | 182.9 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.