Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Benchtop Fume Adsorbers
GSA_VASDP

Catalog No. 10090100 Shop All Labconco Corporation Products
Change view
Click to view available options
Filter Type:
Formaldehyde
Organic
Frequency:
60 Hz
Voltage:
115 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filter Type Frequency Voltage
10-090-100 Organic 60 Hz 115 V
10-090-250 Formaldehyde 60 Hz 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Fume Adsorbers are not general-purpose laboratory hoods and are designed specifically for use with xylene, toluene, formaldehyde or ammonia vapors; not for use with other organic solvents or pathogenic materials. Components are not explosion-proof.
Catalog No. 10-090-100 Supplier Labconco™ Supplier No. 3955200
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Fume Adsorbers are not general-purpose laboratory hoods and are designed specifically for use with xylene, toluene, formaldehyde or ammonia vapors; not for use with other organic solvents or pathogenic materials. Components are not explosion-proof.

Includes

30 in. models come with one filter, 60 in. models with two filters. Replacement organic (10-090-104) and formaldehyde (10-090-105) filters available separately.

Capture xylene, toluene, formaldehyde and ammonia fumes; recirculate filtered air

Lightweight and portable, these units fit available bench space.

  • Built-in blower draws fumes through carbon filter at average face velocity of 35fpm, 100cfm (30 in. models) or 200cfm (60 in. models)
  • Venting not required
  • Powder-coated steel baffle and cabinet houses blower and easily replaceable filter(s)
  • Clear 0.38 in. thick (6.3mm) acrylic enclosure with 5° angled front shields 14.5D × 13.5 in.H (36.8 × 34.3cm) work area
  • ON/OFF switch and 8 ft. (2.4m) three-wire cord

Order Info

Overall: 23.38L x 15.38 in. H (59.4 x 39.1cm). For 115V 60Hz.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Fume Adsorber
Filter Type Organic
Amperage 2 A
Certifications/Compliance CAN/CSA C22.2, UL
Depth (English) 23.4 in.
Depth (English) Interior 14.5 in.
Depth (Metric) 59 cm
Depth (Metric) Interior 36.8 cm
For Use With (Application) Capture xylene, toluene, formaldehyde, ammonia fumes
Height (English) 15.4 in.
Height (English) Interior 13.5 in.
Height (Metric) 39 cm
Height (Metric) Interior 34.2 cm
Voltage 115 V
Weight (English) 85 lb.
Weight (Metric) 39 kg
Width (English) 30 in.
Width (Metric) 76 cm
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.