Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Benchtop Incubating Microplate Shakers

Catalog No. 88861037 Shop All Fisherbrand Products
Change view
Click to view available options
Electrical Requirements:
230 V, 2.5 A, 450 W
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
88-861-037 -
88-861-038 230 V, 2.5 A, 450 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 88-861-037

This product is either new or inactive, and cannot be ordered online.

Designed to heat and shake a variety of samples contained in either microplates or tubes

  • Microprocessor control: The variable speed microprocessor control provides consistent, uniform shaking action. Microprocessor will display last set-point and will restart if power is interrupted.
  • PID temperature controller: Maintains precise temperature control from ambient +5°C to 65°C. Easy-to-use controls allow users to adjust temperature in 1°C increments.
  • Triple eccentric drive: Permanently lubricated ball bearings and maintenance free, brushless DC motor provide reliable service and continuous duty operation.
  • LED display: Touch pad controls with easy-to-read, independent LED displays for temperature, speed and time allow operator to view all settings at once. Provides repeatable and accurate results every time and is easily visible across lab benches. Timer will display elapsed time or, when programmed to user defined limit, will shut off unit when time reaches zero. Display will show last used settings, even after power has been turned off.
  • Temperature calibration mode: Allows user to calibrate unit to an external temperature device
  • Applications: Immunoassays and hybridizations
TRUSTED_SUSTAINABILITY

Specifications

Speed Control Accuracy ±2% of set speed up to 999 rpm; ±5% 1000 to 1200 rpm
Speed Range 150 to 1200 rpm
Voltage 120 V
Temperature Range (Metric) Ambient +5° to 65°C
Wattage 450 W
Amperage 5 A
Material Aluminum
Dimensions (L x W x H) 16.3 x 11.5 x 12.4 in. (415 x 293 x 315 mm)
Display LED
For Use With (Application) Immunoassay
Humidity Range 80%
Timer Range 1 sec. to 9999 min.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.