Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wilmad-LabGlass™ Benchtop Spectrometer NMR Tubes

Catalog No. 16800555 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Length (English):
7 in.
8 in.
Model:
WG-BTNMR-7
WG-BTNMR-7-25
WG-BTNMR-8
Quantity:
25
150
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Model Quantity
16-800-555 8 in. WG-BTNMR-8 150
16-800-554 7 in. WG-BTNMR-7 150
16-800-556 7 in. WG-BTNMR-7-25 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 16-800-555 Supplier Wilmad-LabGlass™ Supplier No. 666098150
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Wilmad-LabGlass Benchtop NMR Tubes have been tested to assure performance and permit confidence in purchasing consumables for instruments.

  • 5mm O.D. tubes available in 7” or 8” lengths in quantities of 25 or 150 pieces
  • Packaging allows for easy tube access and storage
  • Attractively priced for a high-throughput laboratory environment
  • Type 1, Class B Borosilicate glass construction with disposable caps

Specifications

Product Type NMR Tube
Length (Metric) 20.3 cm
For Use With (Equipment) Benchtop NMR Spectrometers
Material Borosilicate Glass
Color Clear
Closure Type Cap
Diameter (Metric) Outer 5 mm
For Use With (Application) NMR Experiments
Length (English) 8 in.
Thickness (Metric) Wall 0.43 mm
Quantity 150
Model WG-BTNMR-8
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.