Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Bent Discharge Tubes

Catalog No. 07201148 Shop All Corning Products
Change view
Click to view available options
Volume (Metric):
2.5 to 10 mL
25 to 100 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
07-201-148 25 to 100 mL
07-201-147 2.5 to 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07-201-148 Supplier Corning™ Supplier No. 6880
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Corning™ Bent Discharge Tubes for quick and precise dispensing of acids, bases and solvents

  • Bent
  • Includes protective sleeve
TRUSTED_SUSTAINABILITY

Specifications

Product Type Discharge Tube
Angle Bent
Material FEP, Polypropylene
Volume (Metric) 25 to 100 mL
For Use With (Application) Quick and precise dispensing of acids, bases and solvents
For Use With (Equipment) 25 to 100 mL Bottle Top Dispenser
Includes Protective Sleeve
Length (Metric) 120 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.