Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Bent Nose Pliers

Catalog No. 17467393 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (English):
4.5 in.
5.75 in.
6 in.
Tip Style:
60° Bent Nose
Regular 60° Bent Nose
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Tip Style
17-467-393 5.75 in. Regular 60° Bent Nose
17-456-009 4.5 in. Regular 60° Bent Nose
17-467-385 6 in. 60° Bent Nose
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-467-393 Supplier Excelta™ Supplier No. 2829
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For optimized jaw alignment of consumer electronics

  • Fine precision
  • Stainless steel construction
  • Have radiused edges with ESD-safe handles

Specifications

Grade Fine Precision
Length (English) 5.75 in.
Length (Metric) 14.6 cm
Material Stainless Steel
Grip Type ESD-safe soft foam cushion
Jaw Type Smooth
Tip Style Regular 60° Bent Nose
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.