Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Bent Receiver Adapters with Vacuum Connection
SCI_ED

Catalog No. S29473 Shop All Eisco Products
Change view
Click to view available options
Standard Taper Joint No.:
19/26
24/29
29/32
Cone Size:
19/26
24/29
29/32
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No. Cone Size
S29473 29/32 29/32
S29469 19/26 19/26
S29471 24/29 24/29
S29472 24/29 29/32
S29470 19/26 24/29
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S29473 Supplier Eisco™ Supplier No. CH0836F
Add to Cart
Add to Cart

Made from high quality borosilicate 3.3 glass

  • Bent receiver adapters include an integrated vacuum connection
  • Made from high quality borosilicate 3.3 glass
  • Autoclavable
  • Specifications

    Cone Size 29/32
    For Use With (Application) Connecting glassware
    Height (Metric) 17 cm
    Length (Metric) 7.5 cm
    Material Borosilicate Glass (3.3)
    Product Type Vacuum Bent Receiver
    Quantity 1
    Standard Taper Joint No. 29/32
    Width (Metric) 3.6 cm

    1 year limited manufacturer warranty

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.