Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Bent Receiver Adapters with Vents
SCI_ED

Catalog No. S29461 Shop All Eisco Products
Change view
Click to view available options
Standard Taper Joint No.:
14/23
19/26
Cone Size:
14/23
19/26
24/29
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No. Cone Size
S29461 19/26 24/29
S29459 14/23 14/23
S29460 19/26 19/26
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S29461 Supplier Eisco™ Supplier No. CH0834C
Add to Cart
Add to Cart

Bent receiver adaptors with vents are made from high quality borosilicate 3.3 glass

  • Glass delivery adapters
  • Long stem design (120 mm long)
  • Made from high quality borosilicate 3.3 glass
  • Autoclavable
  • Specifications

    Cone Size 24/29
    For Use With (Application) Connecting glassware
    Height (Metric) 15 cm
    Length (Metric) 9 cm
    Material Borosilicate Glass (3.3)
    Product Type Vented Bent Receiver
    Quantity 1
    Standard Taper Joint No. 19/26
    Width (Metric) 3 cm

    1 year limited manufacturer warranty

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.