Learn More
Description
Heavier than the 680 series paper. Durable for double-sided documents, yet economical. Available in white, pink, yellow, blue, and green 8.5 × 11 in. (22 × 28cm) sheets.
Designed for cleanroom environments, BCR bond is made with the purest quality cellulose from specially selected forests and is specially coated to minimize particle and fiber release.
- Use these ultraclean, heat-resistant pages in any class of cleanroom for photocopying or offset printing, or as lot tracer sheets, batch records, or standard pages in cleanroom manuals
- Compatible with all standard photocopiers and laser printers without jamming
- Fine cut edges reduce particle contamination
- Low static charge prevents pages from sticking together
- Double-wrapped to ensure optimum cleanliness
- Autoclavable
Order Info
250 sheets per pack. Paper weight, 24 lb. (85.5g/m2).
Specifications
Specifications
| Material | Cellulose |
| Ruled | No |
| Width (English) Page | 8.5 in. |
| Length (English) Page | 11 in. |
| Color | Blue |
| Dimensions (L x W) | 8.5 x 11 in. |
| Length (English) | 8.5 in. |
| Length (Metric) | 216 mm |
| Width (English) | 11 in. |
| Width (Metric) | 279 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.