Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ BCR™ Cleanroom Bond Paper

Catalog No. 19041265 Shop All Berkshire Corporation Products
Change view
Click to view available options
Color:
Blue
White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-041-265 -
19-041-268 Blue
19-041-264 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-041-265 Supplier Berkshire™ Supplier No. BB6808118W3

Excellent choice for use in copiers and laser printers. ISO Class 3 to 7 (Cleanroom Class 1 to 10,000). Blue Bond is not recommended for autoclaving.

Economical, lightweight multi-purpose bond paper available in white and blue 8.5× 11 in. (22 × 28cm) sheets.

Designed for cleanroom environments, BCR (registered trademark) bond is made with the purest quality cellulose from specially selected forests and is specially coated to minimize particle and fiber release.

  • Use these ultraclean, heat-resistant pages in any class of cleanroom for photocopying or offset printing, or as lot tracer sheets, batch records, or standard pages in cleanroom manuals
  • Compatible with all standard photocopiers and laser printers without jamming
  • Fine cut edges reduce particle contamination
  • Low static charge prevents pages from sticking together
  • Double-wrapped to ensure optimum cleanliness
  • Autoclavable

Order Info

500 sheets per pack. Paper weight, 18 lb. (68g/m2).

Specifications

Ruled No
Width (English) Page 8.5 in.
Length (English) Page 11 in.
Plain paper Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.