Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ CapSure-LP Wipers

Catalog No. 17897210 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
22.86 x 22.86 cm (9 x 9 in.)
Packaging Quantity:
150/Pk., 8 Pk./Cs.
75/Pk., 14 Pk./Cs. (Bulk)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Quantity
17-897-210 22.86 x 22.86 cm (9 x 9 in.) 150/Pk., 8 Pk./Cs.
17-897-211 22.86 x 22.86 cm (9 x 9 in.) 75/Pk., 14 Pk./Cs. (Bulk)
17-897-212 12 x 12 in. 150/Pk., 8 Pk./Cs.
17-897-213 12 x 12 in. 75/Pk., 14 Pk./Cs. (Bulk)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 17-897-210 Supplier Berkshire™ Supplier No. CPSLP.0909.8
This item is not returnable. View return policy

Bordered Sealed Edge Cleanroom Laundered Wiper. ISO Class 3 to 5 (Cleanroom Class 1 to 100).

  • Patented surface treatment captures and retains particulate contamination
    • Patent No. 8,431,497
  • 100% continuous filament polyester knit
  • Sealed edge for reduced fiber contamination
  • Laundered and packaged in Berkshire’s ISO Class 4 cleanroom
  • Captures 42 times more particles than competitive (untreated) wipers

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester Knit
Autoclavable Autoclavable
Basis Weight 151
Certifications/Compliance RoHS 2002/05, REACH
Edges Sealed
Dimensions (L x W) 22.86 x 22.86 cm (9 x 9 in.)
For Use With (Application) For use in ISO Class 3 and higher cleanroom environments, applying and removing cleaning and disinfecting solutions
For Use With (Equipment) For cleaning surface, chamber, cmP processing, medical devices
Packaging Quantity 150/Pk., 8 Pk./Cs.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.