Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Labx™ 123 Wipers

Catalog No. 19037264 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
18 x 18 in. (46 x 46 cm)
7 x 7 in. (17.78 x 17.78 cm)
9 x 9 in. (22.86 x 22.86 cm)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-037264 7 x 7 in. (17.78 x 17.78 cm)
19-037265 18 x 18 in. (46 x 46 cm)
06-665-34A 9 x 9 in. (22.86 x 22.86 cm)
06-665-34B 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-037264 Supplier Berkshire™ Supplier No. LB123.0707.63
This item is not returnable. View return policy

For ISO Class 6 (Class 1000) applications

  • Nonwoven wipers made of 100% abaca (manila hemp) lightweight fibers
  • Capable of absorbing many times their own weight
  • Use as a trayliner, workmat, chip covering, or overall cleaning wiper
  • Excellent economical choice for spill control; better absorption characteristics than standard industrial wipers
  • 100% biodegradeable

Order Info

Basis weight: 12.2g/m2.

Compliance

Meets A-A-50177, Type 1, Class 5 for Lightweight, Wet Strength

Specifications

Product Type Cleanroom Wipe
Length (English) 7 in.
Length (Metric) 17.78 cm
Width (English) 7 in.
Width (Metric) 17.78 cm
Material Manila Hemp
Absorbancy Highly absorbent
Basis Weight 12
Certifications/Compliance RoHS 2002/05, REACH
Dimensions (L x W) 7 x 7 in. (17.78 x 17.78 cm)
For Use With (Application) For ISO Class 6 cleanroom applications, economical choice for spill control
For Use With (Equipment) Wiping of catheters, heart valves and other biomedical devices, cleaning of lab equipment, tray liner and wet bench material, wiping of catheters, heart valves, and other biomedical devices
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.