Learn More
Description
- Made from 80% abaca and 20% wood pulp
- Cleaner alternative to industrial tissues and wipers
- Excellent for use as a wafer separator, wet bench liner, laboratory workmat, material packaging and blotter
- Offer great sorptive capacity
- Contain no surfactants and virtually no organic extractables
- 100% biodegradeable
Order Info
Basis weight: 17.6g/m2
Specifications
Specifications
| Product Type | Labx™ 170 Cleanroom Wipes |
| Length (English) | 7 in. |
| Length (Metric) | 17.78 cm |
| Width (English) | 7 in. |
| Width (Metric) | 17.78 cm |
| Material | Wood Pulp |
| Absorbancy | Highly absorbent |
| Basis Weight | 17.6 |
| Certifications/Compliance | RoHS 2002/05, REACH |
| Dimensions (L x W) | 7 x 7 in. (17.78 x 17.78 cm) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.