Learn More
Description
- Made of nonwoven 70% rayon and 30% manila hemp
- Nonabrasive; designed for cleaning delicate lenses, optics, lasers
- Works well with IPA and other solvents
- Contain no leachable resins or binders
- 100% biodegradeable
Order Info
Basis weight: 9.35g/m2.
Compliance
Meets A-A-50177, Type 1, Class 1 for Lightweight Lens Paper.
Specifications
Specifications
| Product Type | Lensx™ 90 Cleanroom Wipes |
| Length (English) | 36 in. |
| Length (Metric) | 91 cm |
| Width (English) | 36 in. |
| Width (Metric) | 61 cm |
| Material | Rayon, Manila Hemp |
| Compatibility | IPA and other solvents |
| Basis Weight | 9.2 |
| Certifications/Compliance | RoHS 2002/05, REACH |
| Dimensions (L x W) | 36 x 24 in. (91 x 61 cm) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.