Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ MicroSeal SuperSorb™ Wipers

Catalog No. 17987170 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
9 x 9 in. (22.86 x 22.86 cm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-987-170 12 x 12 in.
19-161-199 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-987-170 Supplier Berkshire™ Supplier No. MSSS.1212.12
This item is not returnable. View return policy

Sealed Edge Cleanroom Laundered 100% Polyester Knit wiper. ISO Class 3 to 5 (Cleanroom Class 1 to 100).

  • 100% continuous filament polyester knit
  • Two-ply pinsonic construction with unique knit structure and pattern
  • Ultrasonically sealed edge for reduced fiber contamination
  • Laundered and packaged in Berkshire’s ISO Class 4 cleanroom

Specifications

Product Type MicroSeal SuperSorb™ Cleanroom Wipes
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Material Polyester Knit
Compatibility IPA, Acetone and other solvents
Basis Weight 267
Certifications/Compliance RoHS 2002/05, REACH
Edges Sealed
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Chamber cleaning and cmP processing
Ply 2-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.