Learn More
Description
- Polyester knit wipers with ultrasonically sealed edges
- Critically low particles, fibers, ions and extractable
- Chemically compatible with IPA, acetone and other solvents
- Low endotoxin levels
- Size: 23 x 23cm (9 x 9 in.)
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 22.86 cm |
| Width (English) | 9 in. |
| Width (Metric) | 22.86 cm |
| Material | Polyester Knit |
| Absorbancy | Highly absorbent |
| Compatibility | IPA, Acetone and other solvents |
| Edges | Ultrasonically sealed |
| Dimensions (L x W) | 9 x 9 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.