Learn More
Description
- Continuous filament, nonrun, 100% polyester wiper
- Extremely low in particle generation, extractables and ion content
- Unique construction and finishing process provide high specific absorbency while maintaining low basis weight
- Laundered and packaged in ISO Class 4 (Class 10) cleanroom
- Low endotoxin levels
Order Info
Basis weight: 115g/m2. Measure 9 x 9 in. (23 x 23cm).
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 22.86 cm |
| Width (English) | 9 in. |
| Width (Metric) | 22.86 cm |
| Material | Polyester Knit |
| Basis Weight | 115 |
| Dimensions (L x W) | 9 x 9 in. (22.86 x 22.86 cm) |
| For Use With (Application) | For print roll cleaning applications |
| Packaging Quantity | 150 Sheets/Pk., 8 Pk./Cs. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.