Learn More
Description
- Strong, laundered, 100% knit polyester is tear- and abrasion-resistant
- Economical laser-cut, sealed-edge wipers provide high performance at a low cost
- Sealed edges minimize the potential of contamination from particles, fibers, ions, and residue
- Works well with IPA, acetone and other solvents
- Double-knit construction makes wipes extremely absorbent—more cleanup with fewer wipers for reduced costs and waste
- Steam autoclavable for aseptic environments
Order Info
Measure 9 x 9 in. (23 x 23cm). Basis weight: 120g/m2.
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 22.86 cm |
| Width (English) | 9 in. |
| Width (Metric) | 22.86 cm |
| Material | Polyester Knit |
| Autoclavable | Autoclavable |
| Basis Weight | 120 |
| Certifications/Compliance | RoHS 2002/05 |
| Construction | Double-knit, laser-cut, sealed-edge |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.