Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ ValuSeal-LP™ Wipers - ISO Class 3

Catalog No. 191202878 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
9 x 9 in. (22.86 x 22.86 cm)
Packaging Quantity:
1050 Sheets/Cs.
150 Sheets/Pk., 8 Pk./Cs.
150 Sheets/Pk., 8 Pk./Cs. (Bulk Packed)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Quantity
19-120-2878 12 x 12 in. 1050 Sheets/Cs.
19-120-2876 9 x 9 in. (22.86 x 22.86 cm) 150 Sheets/Pk., 8 Pk./Cs.
19-120-2877 9 x 9 in. (22.86 x 22.86 cm) 150 Sheets/Pk., 8 Pk./Cs. (Bulk Packed)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-120-2878 Supplier Berkshire™ Supplier No. VSLP.1212.14
This item is not returnable. View return policy

For ISO 3 (Class 1) cleanroom applications

  • Made from 100% continuous filament polyester knit
  • Ultrasonically sealed edge for reduced fiber contamination
  • Abrasion resistant with critically low particles and fibers and low non-volatile residues
  • Chemically compatible with IPA, acetone and other solvents
  • Steam autoclavable
  • Laundered and packed in an ISO 4 (Class 10) cleanroom

Order Info

Basis weight, 145g/m2

†Bulk packed.

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Material Polyester Knit
Compatibility IPA, Acetone and other solvents
Autoclavable Autoclavable
Edges Sealed
Dimensions (L x W) 12 x 12 in.
For Use With (Application) For ISO 3 highest level of contamination control in critical processing applications
For Use With (Equipment) For cleaning of medical device products
Packaging Quantity 1050 Sheets/Cs.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.