Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ 360 Isolator Cleaning System

Catalog No. 17987360 Shop All Berkshire Corporation Products
Change view
Click to view available options
Product Type:
Isolater Cleaning Tool
Isolator Cleaning Tool Cover
Material:
Knitted Polyester Elastic
Polyester Nonwoven Elastic, Cellulose
Stainless Steel, Aluminum
Quantity:
1 Ea.
10/Pk.
6/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Material Quantity
17-987-360 Isolater Cleaning Tool Stainless Steel, Aluminum 1 Ea.
17-987-362 Isolator Cleaning Tool Cover Knitted Polyester Elastic 10/Pk.
17-987-361 Isolator Cleaning Tool Cover Knitted Polyester Elastic 6/Pk.
17-987-363 Isolator Cleaning Tool Cover Polyester Nonwoven Elastic, Cellulose 10/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-987-360 Supplier Berkshire™ Supplier No. EC360.ICT.1
Only null left
Add to Cart
Edge
Add to Cart

Quick, easy and efficient cleaning of isolators, biological safety cabinets, laminar flow hoods and other mini environments.

EasyClean 360 Isolator Cleaning Tool (17-987-360)

  • Durable, mirror finish, stainless-steel mop head swivels 360° for easy maneuverability
  • Head can be locked for 180° swivel
  • Triangular head shape allows for improved access in tight corners
  • Lightweight anodized aluminum handles (included) in two lengths: 14 in. (35cm) and 24 in. (61cm)
  • Quick-connect mechanism for easy handle attachment
  • Autoclavable (recommended maximum of 121°C for 30 min.)
  • Compatible for use in ISO Class 3/EU Grade A environments after sterilizing

Specifications

Product Type Isolater Cleaning Tool
Quantity 1 Ea.
Description Mop Head & Handles
For Use With (Application) Cleaning of isolators, biological safety cabinets, laminar flow hoods and other mini environments.
Certifications/Compliance ISO Class 3/EU Grade A
Material Stainless Steel, Aluminum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.