Learn More
Description
EasyClean 360 ICT Non-Sterile Knitted Polyester Elastic and Padded Covers (17-987-361)
- Made from Berkshire's SuperPolx™ 1200A 100% continuous filament knitted polyester material
- Laundered and packaged in an ISO Class 4 cleanroom for superior giver, particle and residue performance
- Non-shedding and low-linting cover per USP requirements
- Stretch fabric and elastic edge for easy on/off with secure fit on mop head
- Absorbent polyester knit is abrasion resistant; handles a wide range of cleaning solutions
- Compatible for use in ISO Class 3/EU Grade A Environments after sterilizing
- Non-sterile
Specifications
Specifications
| Product Type | Isolator Cleaning Tool Cover |
| Quantity | 6/Pk. |
| Includes | 25 knitted polyester elastic covers and 1 knitted polyester padded cover/pack |
| For Use With (Equipment) | EasyClean™ 360 Isolator Cleaning Tool |
| Description | Mop Covers |
| For Use With (Application) | Cleaning of isolators, biological safety cabinets, laminar flow hoods and other mini environments. |
| Certifications/Compliance | ISO Class 3/EU Grade A |
| Material | Knitted Polyester Elastic |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.