Learn More
Description
- Efficient cleaning of compounding isolators, biological safety cabinets, laminar flow hoods and other mini environments is critical to the quality and purity of compounded products.
- Isolator Cleaning System includes a light-weight, maneuverable cleaning tool.
- Key Atrributes
- Durable, mirror finish, stainless steel mop head swivels 360° for easy maneuverability
- Head can be locked for 180° swivel when desired
- 4 x 7 in. (10 x 18 cm) triangular head shape allows for improved access in tight corners
- Light-weight anodized aluminum handles included in 2 lengths: 14 in. (35 cm) and 24 in. (61 cm)
- Quick connect mechanism for easy handle attachment after pass-through
- Compatible for use in ISO Class 3/EU Grade A environments after sterilizing
- Autoclavable (Recommended maximum of 121°C for 30 min)
Specifications
Specifications
| Dimensions | 4 x 7 in. (10 x 18 cm) |
| Product Type | Isolator Cleaning Tool Cover |
| Head Type | Triangular |
| Color | White |
| Length (English) | 7 in. |
| Sterility | Non-sterile |
| Length (Metric) | 18 cm |
| Width (Metric) | 10 cm |
| Width (English) | 4 in. |
| Disposable | Single-use |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.