Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ Neoprene-Coated Heat Resistant Gloves - 14 in.
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Heat resistant gloves designed to withstand temperatures up to 500°F (260°C)
- Textured neoprene surface coating enhances tactile sensitivity
- Impermeable gloves keep hands protected in damp or greasy environments
- Easy donning and doffing in emergencies
- Machine washable
Specifications
Certifications/Compliance | 21 CFR 170-199 |
Certifications/Compliance (Europe) | EN 420: 2003 + A1 2009 |
Construction | Cut & Sewn |
Coating Material | Neoprene |
Color | Black |
Exterior Finish | Fully Textured |
Size | Large |
Temperature (English) Max. | 500°F |
Temperature (Metric) Max | 260°C |
For Use With (Application) | Automotive Maintenance, Bakeries, Casting, Engineering, Mechanics, and Metal Stamping |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction