Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Compounded of premium–grade plasticizers and resins reinforced with nitrile
- Two–piece interlock liner enhances flexibility and worker comfort
- Exclusive, sanded–on rough finish provides an excellent, nonslip wet grip, making handling safer and easier
- Size: 30cm (12 in.)
- PVC-coated and nitrile M
- 725RM PVC-costed Gauntlet
- Color: Black
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Coating Material | PVC |
| Color | Red |
| Cut Resistance Rating | ANSI A1 |
| Exterior Finish | Partially Textured |
| Hand | Specific |
| Material | Cotton, Nitrile |
| Product Type | Dip-coated Gloves |
| Size | Medium |
| Glove Cuff Style | Gauntlet |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?