Learn More
Description
- 100% natural rubber latex
- Resists abrasion, chemicals and oils
- Ideal for chemical, agriculture, janitorial and landscaping applications
- Unlined style
- Bisque finish for a secure grip on wet or dry surfaces
- Chlorinated for additional chemical resistance and to aid donning and doffing
- Length: 12 in. (30.5 cm)
Specifications
Specifications
| Certifications/Compliance | 21 CFR 170-199 |
| Chlorinated | Yes |
| Applications | Industrial |
| Color | Yellow |
| Disposable | Reusable |
| Latex Free | No |
| Material | Latex |
| Product Type | Chemical and Liquid Protection Gloves |
| Size | Medium |
| Thickness (English) | 18 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.