Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ 6780 Chemical Resistant Neoprene Gloves, Cotton Liner

Catalog No. 19017980 Shop All Showa Best Glove Products
Change view
Click to view available options
Size:
10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-017980 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-017980 Supplier SHOWA™ Supplier No. 678010
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Smooth surface chemical resistant neoprene glove with soft cotton liner protects against acids, chemicals and caustics.

  • For use in hot and cold environments
  • Chemical resistant against acids, chemicals and caustics
  • Rough grip ensures precision in wet or greasy environments
  • Soft cotton liner to maintain hand temperature and absorb perspiration
  • Rugged neoprene coating
  • Ideal for applications involving chemicals, engineering, metallurgy, oil/gas and utilities

Specifications

Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) Cat III CE 2777, EN 407:X2XXXX, EN 420:2003+A1:2009
Applications Industrial
Color Black
Latex Free Yes
Material Neoprene
Product Type Neoprene Gloves
Size 10
EN388 Standard EN 388:2111XP
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AKLMPST
Glove Cuff Style Gauntlet
Grip Design Smooth
Liner Material Cotton
Lining Lined
Model 6780-10
Series 6780
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.