Learn More
Description
Provide excellent abrasion resistance and protection from a broad range of chemicals.
- Cotton jersey liner enhances worker comfort and glove flexibility
- Yellow color provides a high-contrast, visual warning of possible contamination
- Fully coated
- Smooth finish
- Sanitized™
Specifications
Specifications
| Coated Area | Full |
| Color | Yellow |
| Cut Resistance Rating | ANSI A2 |
| Exterior Finish | No Texture |
| Material | PVC |
| Size | 10 |
| Sterility | Sterile |
| For Use With (Application) | manufacturing, light duty maintenance, refining, Petrochemicals, mining, construction, utilities |
| Glove Cuff Style | Knitwrist |
| Liner Material | Cotton Jersey |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.