Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Beta Sample Boxes

Help to reduce exposure to radioactive isotopes.
This item is not returnable.
View return policy
Description
- Made of strong 0.37 in. thick (1.0 cm) clear acrylic
- Nonskid feet
- Supplied with one tube rack which fits securely inside box with enough room for ice beneath
- Capacity: Available with 36-place racks for 0.5, 1.5, or 2.0 mL tubes or a 48-place rack for 1.5 mL tubes
Order Info
Additional racks are available; contact your Fisher Scientific Customer Service Representative for details.
Specifications
2.25 in. | |
Beta sample box | |
0.5 mL | |
Clear | |
To allow icing of samples if desired, store and transport samples | |
5.7 cm | |
4 in. | |
0.37 in. |
For 0.5 mL microcentrifuge tubes | |
8 in. | |
20 cm | |
8 x 4 x 2.25 in. (20 x 10 x 5.7 cm) | |
36 Tubes | |
Radiation label, non-skid feet | |
10 cm | |
Acrylic |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction