Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Beta Sample Boxes
SCI_ED

Help to reduce exposure to radioactive isotopes.

 View more versions of this product

Catalog No. S37101

This item is not returnable. View return policy

Description

Description

  • Made of strong 0.37 in. thick (1.0 cm) clear acrylic
  • Nonskid feet
  • Supplied with one tube rack which fits securely inside box with enough room for ice beneath
  • Capacity: Available with 36-place racks for 0.5, 1.5, or 2.0 mL tubes or a 48-place rack for 1.5 mL tubes

Order Info

Additional racks are available; contact your Fisher Scientific Customer Service Representative for details.

Specifications

Specifications

Radiation label, non-skid feet
8 x 4 x 2.25 in. (20 x 10 x 5.7 cm)
To allow icing of samples if desired, store and transport samples
Acrylic
Clear
20 cm
0.37 in.
4 in.
8 in.
For 2.5 mL microcentrifuge tubes
2.25 in.
5.7 cm
36 Tubes
Beta sample box
2.5 mL
10 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.