Learn More
Description
- Made of strong 0.37 in. thick (1.0cm) clear acrylic
- Nonskid feet
- Supplied with one tube rack which fits securely inside box with enough room for ice beneath
- Capacity: Available with 36-place racks for 0.5, 1.5, or 2.0mL tubes or a 48-place rack for 1.5mL tubes
Order Info
Additional racks are available; contact your Fisher Scientific Customer Service Representative for details.
Specifications
Specifications
| Product Type | Beta sample box |
| Color | Clear |
| Includes | Radiation label, non-skid feet |
| Width (Metric) | 10cm |
| Height (English) | 2.25 in. |
| Thickness (English) | 0.37 in. |
| Height (Metric) | 5.7cm |
| Width (English) | 4 in. |
| Dimensions (L x W x H) | 8 x 4 x 2.25 in. (20 x 10 x 5.7cm) |
| Tube Size | 1.5mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.