Learn More
Description
- Direct-connection, fingertight design for convenience and maximum efficiency
- Patented design requires no holder, allowing quick and easy replacement
Specifications
Specifications
| Carbon Load | 7% |
| pH | 2 to 8 |
| Particle Size | 5 μm |
| Length (Metric) | 10 mm |
| Pore Size | 150Å |
| Surface Area | 200 m2/g |
| Type | HPLC Column |
| Diameter (Metric) Inner | 2.1 mm |
| For Use With (Equipment) | Analytical HPLC Column |
| Stationary Phase | BetaBasic 8 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.