Learn More
Description
Thermo Scientific™ BetaSil™ C8 Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.
Specifications
Specifications
| Carbon Load | 12% |
| pH | 2 to 9 |
| Particle Size | 3 μm |
| Length (Metric) | 10 mm |
| Pore Size | 100Å |
| Diameter (Metric) | 2.1 mm |
| Description | Particle Size: 3μm; 10L x 2.1mm I.D. |
| For Use With (Equipment) | Uniguard Direct-connection and Stand Alone Holder |
| Endcapped | Yes |
| USP Type | L7 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.