Learn More
Thermo Scientific™ BetaSil™ CN Guard Cartridges
Description
Thermo Scientific™ BetaSil™ CN Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
- Particle size: 3μm
- 10L x 2.1mm I.D.
Features of Betasil CN Solid Phase
- 100Å silica
- High surface area with high bonded phase coverage
Requires:
Thermo Scientific UNIGUARD™ direct connection or stand alone holder, sold separately.
Specifications
Specifications
| Carbon Load | 6% |
| Particle Size | 5 μm |
| Length (Metric) | 10 mm |
| Pore Size | 100Å |
| Diameter (Metric) | 2.1 mm |
| For Use With (Equipment) | Uniguard Direct-connection and Stand Alone Holder |
| Endcapped | Yes |
| USP Type | L10 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.