Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ BetaSil™ Phenyl Guard Cartridges

Catalog No. 70605014001 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric):
4 mm
Length (Metric):
10 mm
Particle Size:
5 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Particle Size
70605014001 4 mm 10 mm 5 μm
70605012101 4 mm 10 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 70605014001 Supplier Thermo Scientific™ Supplier No. 70605014001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thermo Scientific™ BetaSil™ Phenyl Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.

  • Thermo Scientific chemistry on 100Å silica
  • High surface area with high bonded phase coverage
  • Particle size: 5μm
  • 10L x 4.0mm I.D.
  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders

Requires:

Thermo Scientific Uniguard™ or standalone holder, sold separately.

TRUSTED_SUSTAINABILITY

Specifications

Carbon Load 11%
pH 2 to 9
Particle Size 5 μm
Length (Metric) 10 mm
Pore Size 100Å
Diameter (Metric) 4 mm
For Use With (Equipment) Uniguard Direct-connection and Stand Alone Holder
Endcapped Yes
USP Type L11
Product Line Beta
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.