Learn More
Tingley™ Better Grade PVC Work Boots
Blend of high-quality PVC resins, low-temperature plasticizers, and nitrile rubber creates work boots that remain supple even in cold weather
Supplier: Tingley™ 51244.09
Description
Withstand abrasion, and provide resistance to chemicals such as alcohols, organic and inorganic acids, salts, and alkalis. 100% waterproof. Ideal for agriculture, industrial, and food processing applications.
- 15 in. high (38cm)
- Brown upper with crepe sole
- Cleated outsole spits out debris for excellent gripping action
- Injection molded construction for 100% waterproof protection
- Flexible upper material stays supple in cold temperatures to make walking easier
- Outsole material is soft for excellent slip resistance and absorbs shock when walking
- Removable polypropylene insole wicks perspiration to help keep feet dry and comfortable
Compliance
Steel-toe work boots meet ANSI Z41 PT99 M/I/75/C/75.
Specifications
ANSI Z41 PT99 M/I/75/C/75. | |
Ideal for agriculture, industrial, and food processing applications. | |
38 cm | |
9 |
Brown | |
15 in. | |
PVC | |
Steel |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.