Learn More
Globe Scientific Beveled Edge Color Frosted Microscope Slides
Description
- Beveled edge is ideal for performing blood smears
- Highly polished 45° edges provide a secure grasp during the smearing process
- All slides have Globe printed under the frosted area for orientation purposes
- Pre-cleaned and ready to use
Specifications
Specifications
| Length (Metric) | 75 mm |
| Sterility | Non-sterile |
| Frosted | 1 End, 1 Side |
| Thickness (Metric) | 1.1 mm |
| Width (Metric) | 25 mm |
| Material | Soda Lime Glass |
| Edges | Beveled |
| Precleaned | Yes |
| No. per Case | 1440 |
| No. per Pack | 72 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.