Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Beveled Edge Color Frosted Microscope Slides

Catalog No. 22170330
Change view
Click to view available options
Color:
Blue
Green
Orange
Pink
White
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-170-330 White
22-170-327 Green
22-170-331 Yellow
22-170-326 Blue
22-170-328 Orange
22-170-329 Pink
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 22-170-330 Supplier Globe Scientific Supplier No. 1334W
Add to Cart
Add to Cart
This item is not returnable. View return policy

Globe Scientific Inc. Beveled Edge Color Frosted Microscope Slides offered in six bright, attractive colors

  • Beveled edge is ideal for performing blood smears
  • Highly polished 45° edges provide a secure grasp during the smearing process
  • All slides have Globe printed under the frosted area for orientation purposes
  • Pre-cleaned and ready to use

Specifications

Length (Metric) 75 mm
Sterility Non-sterile
Frosted 1 End, 1 Side
Thickness (Metric) 1.1 mm
Width (Metric) 25 mm
Edges Beveled
Material Soda Lime Glass
Precleaned Yes
No. per Case 1440
No. per Pack 72
Color White
Corner Style Clipped
Dimensions (L x W) 75 x 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.