Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec BF510 Portable Down Back Draft Workstation

Incorporates many standard features while adding new ones for increased functionality. Mopec™ BF510 Portable Down Back Draft Workstation is a recirculating unit with a sturdy stainless steel leg frame.
Supplier: Mopec BF510
Description
- All stainless steel construction
- 13 x 35 inch work area
- 24 in. Standard fluorescent light
- Hand spray rinse
- Removable perforated grid plates
- GFCI receptacle
- Circuit breaker
- Perforated backdraft grill
- Drain pipe
- Recirculating
- 9 foot hospital grade line cord
- Select either charcoal or potassium permanganate filter
- Includes casters
Warranty and Services
1 Year Warranty
Specifications
Grossing Station | |
Casters | |
Dual Draft | |
53.34 cm | |
36 in. | |
91.44cm |
Portable | |
Circuit Breaker | |
21 in. | |
53 in. | |
134.62cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction