Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec BF900 Down Back Draft Dissecting Table
SDP

Equipped with a dual draft system that effectively removes harmful toxic fumes. Mopec™ BF900 Down Back Draft Dissecting Table has easy installation with a simple plumbing connection and standard electrical outlet that allows it to be placed in areas where splace is limited.

Supplier:  Mopec BF900

Catalog No. 22-444-008


Description

Description

  • All stainless steel construction
  • Down back draft ventilation
  • Work surface has recessed edge to insert white dissection board
  • Eight foot hospital grade cord
  • Hand held fixture with high pressure hose is included
  • Designed for connection to facility ventilation
  • Large 76.2 x 45.7cm work area and grid plates
  • 24 in. fluorescent light with a top shelf for supplies
  • Pilot lighted on/off switch is located on the back panel for accessibility
  • Frame fabricated of 1.5 in. square tubing
  • Type 304 stainless steel with a #4 satin finish

Warranty and Services

1 Year Warranty

Specifications

Specifications

Grossing Station
25.4 x 50.8cm white dissection board
Down back draft ventilation
91.44 cm
29 in.
73.66cm
Dissecting Table
110V
36 in.
46 in.
116.84cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.